Seismic Free-Stand DA Cabinet Type 3R 4 4X 12, 90x36x46, Brushed, SS304

Item #: 0980967

Cat #: D903646SDAS

UPC: 783510305376

$ 33250.93 EA
Company wide:
0 in stock
Seismic Free-Standing Dual-Access Cabinets are Networking/Com cabinets used in harsh environments. This Seismic Free-Stand DA Cabinet Type 3R 4 4X 12, D903646SDAS item measures 90x36x46 with a material of SS304 finish Brushed.

Overview

Seismic Free-Standing Dual-Access Cabinets are Networking/Com cabinets used in harsh environments. This Seismic Free-Stand DA Cabinet Type 3R 4 4X 12, D903646SDAS item measures 90x36x46 with a material of SS304 finish Brushed.

Ideal where front or front and rear access is required. These enclosures have sturdy unibody construction and include 19-inch rack angles to support equipment. These enclosures are ideal for housing and protecting networking and communications equipment from corrosion, liquid, and seismic events. 36-inch wide models include integral, vertical cable management that supports copper and fiber networking cables.

Also known as: 783510305376, D903646SDAS, HOFD903646SDAS

Specifications

Material: Stainless Steel 304
Finish: Brushed #3
Height: 90.260 in
Depth: 46.160 in
Width: 36.140 in
Material: Stainless Steel 304
Height: 90.260 in
Width: 36.140 in
Finish: Brushed #3
Depth: 46.160 in