nternal Disconnect Shield, 32x15x9.75", Safety Orange, Steel
Item #: 0980865
Cat #: AID3215
UPC: 783510358754
$ 495.08 EA
Company wide:
0
in stock
Documents & Guides
nternal Disconnect Shield, 32x15x9.75 Inch, Safety Orange, Steel
Overview
nternal Disconnect Shield, 32x15x9.75 Inch, Safety Orange, Steel
The HOFFMAN HOFAID3215 internal disconnect shield helps reduce the risk of electric shock and arc flash by providing a method to barrier the disconnect switch inside the main enclosure, which minimizes incidental contact or exposure to the line side lugs. Designed to cover variable-depth or cable-operated disconnect switches, it can be retrofitted in an existing system or integrated into a new system. The internal disconnect shield does not eliminate the potential for an arc flash. It is not designed to contain the heat and pressure or direct it away from workers if an arc flash does occur.
Also known as: 783510358754, AID3215, HOFAID3215
Specifications
| Height: | 15 in |
| Width: | 32 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Orange |
| Material: | Steel |
| Depth: | 9.750 in |
| Height: | 15 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Width: | 32 in |
| Color: | Orange |
| Depth: | 9.750 in |