Heavy-Duty Free-Stand Disconnect Enclosure, Type 12 - A90XM4EW24FTC

Item #: 0980812

Cat #: A90XM4EW24FTCLPG

UPC: 783510257439

$ 19748.67 EA
Company wide:
0 in stock
Heavy-Duty Free-Stand Disconnect Enclosure, Type 12 - A90XM4EW24FTCLPG

Overview

Heavy-Duty Free-Stand Disconnect Enclosure, Type 12 - A90XM4EW24FTCLPG

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510257439, A90XM4EW24FTCLPG, HOFA90XM4EW24FTCLG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 24.120 in
Finish: Powder Coated
Width: 158
Height: 90.120 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 24.120 in
Width: 158
Material: Steel
Finish: Powder Coated
Height: 90.120 in