Encl Disc FS 12 GY MS LP GY In 60x61x12

Item #: 0980760

Cat #: A60CPX6012LPFTCG

UPC: 783510256548

$ 6846.53 EA
Company wide:
0 in stock
Floorstand Disconnect 2Dr Gray Inside Type 12, 60.12x60.50x12.12, Gray, Steel

Overview

Floorstand Disconnect 2Dr Gray Inside Type 12, 60.12x60.50x12.12, Gray, Steel

A disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.

Also known as: 783510256548, A60CPX6012LPFTCG, HOFA60CPX6012LPFTG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Finish: Powder Coated
Height: 60.120 in
Depth: 12.120 in
Width: 60.500 in
IP/NEMA Rating: IP55, NEMA 12
Finish: Powder Coated
Depth: 12.120 in
Material: Steel
Height: 60.120 in
Width: 60.500 in