
Encl WM 3-Pt LchTyp 4X SS 30x30x8
Item #: 0980748
Cat #: A30H3008SS6LP3PT
UPC: 783510143367
$ 5422.89 EA
Company wide:
0
in stock
Documents & Guides
Wallmount 3-Point Latch Type 4X, 30x30x8, Brushed, SS 316
Overview
Wallmount 3-Point Latch Type 4X, 30x30x8, Brushed, SS 316
These enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.
Also known as: 783510143367, A30H3008SS6LP3PT, HOFA30H3008SS6LP3P
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Rolled lip around three sides of door
- Internal 3-point latch and Type 316L stainless steel padlocking PowerGlide Handle
- Remove door by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs provided for mounting optional panels
- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
- Bonding provision on door; grounding stud on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Width: | 30 in |
| Height: | 30 in |
| Depth: | 8 in |
| Material: | Stainless Steel 316L |
| Finish: | Brushed #4 |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Height: | 30 in |
| Material: | Stainless Steel 316L |
| Standards: | Build America Buy America Compliant |
| Width: | 30 in |
| Depth: | 8 in |
| Finish: | Brushed #4 |