TWO HOLE CLEVIS, 4", SSL 304

Item #: 0980647

Cat #: B358-4SS4

UPC: 781011534462

$ 90.72 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series strut fittings and accessories, 1.62" Height, 4" Length, 1.87" Width, .89lbs, Steel, Two 9/16" dia. Holes, Two hole clevis, Stainless steel type 304

Overview

Eaton B-Line series strut fittings and accessories, 1.62" Height, 4" Length, 1.87" Width, .89lbs, Steel, Two 9/16" dia. Holes, Two hole clevis, Stainless steel type 304

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011534462, B358-4SS4, BLIB3584SS4

Specifications

Material: Stainless Steel
Material: Stainless Steel