Retaining Strap, 12" Long, for 9" Wide Flange

Item #: 0980385

Cat #: B312-9HDG

UPC: 781011530549

$ 28.08 EA
Company wide:
0 in stock
Documents & Guides
Retaining Strap, 12" Long, for 9" Wide Flange, Hot Dipped Galvanized

Overview

Retaining Strap, 12" Long, for 9" Wide Flange, Hot Dipped Galvanized
Also known as: 781011530549, B312-9HDG, BLIB3129HDG

Specifications

No Specifications Available