DBL CHNL BRKT, 36", SSL 304

Item #: 0980378

Cat #: B297-36SS4

UPC: 781011529680

$ 1307.74 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton B-Line series strut fittings and accessories, 6.25" Height, 36" Length, 1.62" Width, 12.40lbs, Steel, Number of mounting holes (2) 9/16 in diameter (vertical), Bracket, Uniform load capacity 550 lb, Stainless steel type 304

Overview

Eaton B-Line series strut fittings and accessories, 6.25" Height, 36" Length, 1.62" Width, 12.40lbs, Steel, Number of mounting holes (2) 9/16 in diameter (vertical), Bracket, Uniform load capacity 550 lb, Stainless steel type 304

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011529680, B297-36SS4, BLIB29736SS4

Specifications

No Specifications Available