Double Channel Bracket, 24" Length, Steel With HDG Finish

Item #: 0980372

Cat #: B297-24HDG

UPC: 781011529444

$ 600.41 EA
Company wide:
0 in stock
Documents & Guides
Double Channel Bracket, 24 Inch Length, Steel With Hot Dip Galvanized Finish

Overview

Double Channel Bracket, 24 Inch Length, Steel With Hot Dip Galvanized Finish

The strut system installs quickly, with no need for special tools. All you need is a wrench and hacksaw. Channels and parts can be taken apart for reuse as quickly as they were assembled, yet help provide the strength of welded construction. This eliminates welding and drilling which can have substantial savings in time and labor.

Also known as: 781011529444, B297-24HDG, BLIB29724HDG

Specifications

Length: 24 in
Material: Steel
Length: 24 in
Material: Steel