DBL CHNL BRKT, 18", HD GLVD

Item #: 0980369

Cat #: B297-18HDG

UPC: 781011529345

$ 503.67 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series bracket, 6.25" H x 18" L x 1.62" W, Steel, Hot-dipped galvanized

Overview

Eaton B-Line series bracket, 6.25" H x 18" L x 1.62" W, Steel, Hot-dipped galvanized

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011529345, B297-18HDG, BLIB29718HDG

Specifications

Material: Steel
Length: 18 in
Material: Steel
Length: 18 in