DBL CHNL BRKT, 12", HD GLVD

Item #: 0980367

Cat #: B297-12HDG

UPC: 781011529253

$ 380.24 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series bracket, 6.25" H x 12" L x 1.62" W, Steel, Hot-dipped galvanized

Overview

Eaton B-Line series bracket, 6.25" H x 12" L x 1.62" W, Steel, Hot-dipped galvanized

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011529253, B297-12HDG, BLIB29712HDG

Specifications

Length: 12 in
Material: Steel
Length: 12 in
Material: Steel