CHNL END CAP, 13/16" X 1 5/8" B52 CHNL, GR

Item #: 0980324

Cat #: B283GRN

UPC: 781011527327

$ 13.40 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series end cap, 0.63" H x 1.59" L x 0.78" W, Steel, DURA GREEN, Fits channel type B52

Overview

Eaton B-Line series end cap, 0.63" H x 1.59" L x 0.78" W, Steel, DURA GREEN, Fits channel type B52

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011527327, B283GRN, BLIB283GRN

Specifications

Material: Low Carbon Steel
Material: Low Carbon Steel