Beam Clamp, Type: I-Beam, Size: 3/8", Material/Finish: Steel/Zinc

Item #: 0980205

Cat #: B212-3/8ZN

UPC: 781011521639

$ 51.18 EA
Company wide:
0 in stock
Documents & Guides
Beam Clamp, Type: I-Beam, Size: 3/8 Inch, Material/Finish: Steel/Zinc

Overview

Beam Clamp, Type: I-Beam, Size: 3/8 Inch, Material/Finish: Steel/Zinc
Also known as: 781011521639, B212-3/8ZN, BLIB21238ZN

Specifications

Material: Steel
Finish: Zinc
Material: Steel
Finish: Zinc