BRKT, 9", GR

Item #: 0980151

Cat #: B187GRN

UPC: 781011518721

$ 145.46 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series bracket, 4" H x 9" L x 1.62" W, Steel, DURA GREEN

Overview

Eaton B-Line series bracket, 4" H x 9" L x 1.62" W, Steel, DURA GREEN

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011518721, B187GRN, BLIB187GRN

Specifications

No Specifications Available