
FOUR HOLE SPLICE CLEVIS B22 OR B52A CHNL, SSL 304
Item #: 0980096
Cat #: B172SS4
UPC: 781011515959
$ 268.85 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series clevis fitting, 1.62" H x 7.24" L x 2.12" W, Steel, Stainless steel type 304, 7/32" Gauge, Fits channel type B22 or B52A
Overview
Eaton B-Line series clevis fitting, 1.62" H x 7.24" L x 2.12" W, Steel, Stainless steel type 304, 7/32" Gauge, Fits channel type B22 or B52A
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Also known as: 781011515959, B172SS4, BLIB172SS4
Specifications
| Length: | 7 1/4 in |
| Material: | Stainless Steel |
| Mounting: | 4-Hole |
| Length: | 7 1/4 in |
| Mounting: | 4-Hole |
| Material: | Stainless Steel |