TWO HOLE SPLICE CLEVIS B52 CHNL, GR

Item #: 0980085

Cat #: B169GRN

UPC: 781011515621

$ 53.07 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series clevis fitting, 0.81" H x 3.5" L x 2.12" W, Steel, DURA GREEN, 7/32" Gauge, Fits channel type B52

Overview

Eaton B-Line series clevis fitting, 0.81" H x 3.5" L x 2.12" W, Steel, DURA GREEN, 7/32" Gauge, Fits channel type B52

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011515621, B169GRN, BLIB169GRN

Specifications

Length: 3 1/2 in
Material: Steel
Mounting: 2-Hole
Length: 3 1/2 in
Mounting: 2-Hole
Material: Steel