THREE HOLE CORNER AGL, GR

Item #: 0979939

Cat #: B103GRN

UPC: 781011500320

$ 16.67 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series strut fittings and accessories, 4.12" Height, 4.12" Length, 1.62" Width, 0.56lbs, Steel, Pre-assembled fitting, Three hole corner angle, 90 deg, Thickness 1/4 in, DURA GREEN

Overview

Eaton B-Line series strut fittings and accessories, 4.12" Height, 4.12" Length, 1.62" Width, 0.56lbs, Steel, Pre-assembled fitting, Three hole corner angle, 90 deg, Thickness 1/4 in, DURA GREEN

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011500320, B103GRN, BLIB103GRN

Specifications

No Specifications Available