Hex Head Cap Screw, Steel, Electro-Plated

Item #: 0979785

Cat #: 3/8X21/2HHCSZN

UPC: 781011415686

$ 3.05 EA
Company wide:
100 in stock
Documents & Guides
Hex Head Cap Screw, 2.5" H x 0.375" D, Steel, Electro-Plated

Overview

Hex Head Cap Screw, 2.5" H x 0.375" D, Steel, Electro-Plated
Also known as: 781011415686, 3/8X21/2HHCSZN, BLI38X212HHCSZN

Specifications

Material: Steel
Material: Steel