
STUD TWIRL NUT, 1/4"-20 THREAD, 1/4" NUT, 1 1/4" STUD LENGT
Item #: 0979731
Cat #: STN224-11/4ZN
UPC: 781011414696
$ 30.10 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series Twirl-Nut stud nut, 0.8250" H x 1.25" L x 1.6250" W, Steel, Electro-plated, 3/8â€-16 bolt size, 450 lbs load rating
Overview
Eaton B-Line series Twirl-Nut stud nut, 0.8250" H x 1.25" L x 1.6250" W, Steel, Electro-plated, 3/8â€-16 bolt size, 450 lbs load rating
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Also known as: 781011414696, STN224-11/4ZN, BLISTN224114ZN
Specifications
| Length: | 1 1/4 in |
| Material: | Steel |
| Length: | 1 1/4 in |
| Material: | Steel |