
CONDUIT TO BM FS, 1/2" EMT, 9/16" TO 3/4" FLANGE
Item #: 0979641
Cat #: BP-8-U-9-12
UPC: 781011193201
$ 10.15 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.055lbs, 0.5" EMT, Push-type conduit to beam fasteners, .56" Min, .75" Max mount size, 100 lbs vertical, 25 lbs horizontal load capacity
Overview
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.055lbs, 0.5" EMT, Push-type conduit to beam fasteners, .56" Min, .75" Max mount size, 100 lbs vertical, 25 lbs horizontal load capacity
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Also known as: 781011193201, BP-8-U-9-12, BLIBP8U912
Specifications
No Specifications Available