CONDUIT TO CONDUIT, 1/2" TO 1" EMT

Item #: 0979636

Cat #: BP-8-P-16

UPC: 781011193003

$ 6.97 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.062lbs, Conduit size: 0.5" to 1", Push-type conduit to conduit fasteners, 25 lbs load capacity

Overview

Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.062lbs, Conduit size: 0.5" to 1", Push-type conduit to conduit fasteners, 25 lbs load capacity

Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.

Also known as: 781011193003, BP-8-P-16, BLIBP8P16

Specifications

No Specifications Available