
ROD TO BM HANGER, 5/16" TO 1/2" FLANGE, 3/8" THREADED ROD
Item #: 0979581
Cat #: BH6-E-5-8
UPC: 781011190651
$ 8.78 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series all threaded rod and drop wire supports, Hangers, Flange, 1" Height, 1" Length, 1" Width, 0.065lbs, Rod to beam hangers, .31" Min mount size, .5" Max mount size, 0.38" rod size, 160 lbs load capacity
Overview
Eaton B-Line series all threaded rod and drop wire supports, Hangers, Flange, 1" Height, 1" Length, 1" Width, 0.065lbs, Rod to beam hangers, .31" Min mount size, .5" Max mount size, 0.38" rod size, 160 lbs load capacity
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Also known as: 781011190651, BH6-E-5-8, BLIBH6E58
Specifications
No Specifications Available