
ROD TO BM HANGER, 9/16" TO 3/4" FLANGE
Item #: 0979564
Cat #: BH5-E-9-12
UPC: 781011190309
$ 10.19 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series all threaded rod and drop wire supports, Hangers, Flange, 1" Height, 1" Length, 1" Width, 0.07lbs, Rod to beam hangers, .56" Min, .75" Max mount size, 0.25" - 0.38" rod size, 160 lbs load capacity, Nuts required
Overview
Eaton B-Line series all threaded rod and drop wire supports, Hangers, Flange, 1" Height, 1" Length, 1" Width, 0.07lbs, Rod to beam hangers, .56" Min, .75" Max mount size, 0.25" - 0.38" rod size, 160 lbs load capacity, Nuts required
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Also known as: 781011190309, BH5-E-9-12, BLIBH5E912
Specifications
No Specifications Available