ROD TO BM HANGER,1/8" TO 1/4" FLANGE,1/4" OR 3/8" THREAD ROD

Item #: 0979559

Cat #: BH5-E-2-4

UPC: 781011190200

$ 8.31 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series all threaded rod and drop wire supports, Hangers, Flange, 1" Height, 1" Length, 1" Width, 0.062lbs, Rod to beam hangers, .13" Min, .25" Max mount size, 0.25" - 0.38" rod size, 160 lbs load capacity, Nuts required

Overview

Eaton B-Line series all threaded rod and drop wire supports, Hangers, Flange, 1" Height, 1" Length, 1" Width, 0.062lbs, Rod to beam hangers, .13" Min, .25" Max mount size, 0.25" - 0.38" rod size, 160 lbs load capacity, Nuts required

Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.

Also known as: 781011190200, BH5-E-2-4, BLIBH5E24

Specifications

No Specifications Available