1-1/2" PVC 45° Elbow, 36" Radius, Schedule 80, Gray

Item #: 0978976

Cat #: UB7FH

UPC: 034481193739

$ 153.54 EA
Company wide:
0 in stock
Documents & Guides
1-1/2 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray

Overview

1-1/2 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray
Also known as: 034481193739, UB7FH, CARUB7FH

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: PVC
Angle: 45°
Diameter: 1 1/2 in
Material: PVC
Color: Gray
Angle: 45°