CL UB6FN 4 INCH SCH 80 30 DEG X 36I

Item #: 0978940
Cat #: UB6FN
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
CAR UB6FN 4 INCH SCH 80 30 DE

Overview

CAR UB6FN 4 INCH SCH 80 30 DE
Also known as: UB6FN, CARUB6FN

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 30°
Color: Gray
Diameter: 4 in
Material: PVC
Angle: 30°

Customer Reviews

No reviews for this product
(0)