CL UB5FJB 2 SCH 80 22-1/2 DEG X 36

Item #: 0978925
Cat #: UB5FJB
UPC: 034481187066
$ 943.30 EA
Company wide:
0 in stock
Documents & Guides
CAR UB5FJB 2 SCH 80 22-1/2 DE

Overview

CAR UB5FJB 2 SCH 80 22-1/2 DE
Also known as: 034481187066, UB5FJB, CARUB5FJB

Specifications

Color: Gray
Material: PVC
Diameter: 2 in
Angle: 30°
Color: Gray
Diameter: 2 in
Material: PVC
Angle: 30°

Customer Reviews

No reviews for this product
(0)