
1-1/4" PVC 90° Elbow, 48" Radius, Schedule 40, Gray
Item #: 0978887
Cat #: UA9HG
UPC: 034481067467
$ 264.58 EA
Company wide:
0
in stock
Documents & Guides
1-1/4 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray
Overview
1-1/4 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray
Also known as: 034481067467, UA9HG, CARUA9HG
Specifications
| Diameter: | 1 1/4 in |
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Angle: | 90° |
| Sweep Radius: | 48 in |
| Diameter: | 1 1/4 in |
| Color: | Gray |
| Angle: | 90° |
| Type: | Schedule 40 |
| Material: | PVC |
| Sweep Radius: | 48 in |