1" PVC 90° Elbow, 30" Radius, Schedule 40, Gray, Bell End

Item #: 0978866

Cat #: UA9EFB

UPC: 034481079477

$ 373.05 EA
Company wide:
0 in stock
Documents & Guides
1 Inch PVC 90 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray, Bell End

Overview

1 Inch PVC 90 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 034481079477, UA9EFB, CARUA9EFB

Specifications

Diameter: 1 in
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1 in
Material: PVC
Color: Gray
Angle: 90°