2-1/2" PVC 90° Elbow, 24" Radius, Schedule 40, Gray

Item #: 0978850

Cat #: UA9DKB-UPC

UPC: 034481082279

$ 64.00 EA
Company wide:
0 in stock
Documents & Guides
2-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray

Overview

2-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
Also known as: 034481082279, UA9DKB-UPC, CARUA9DKBUPC

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 1/2 in
Angle: 90°
Sweep Radius: 24 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 2 1/2 in
Sweep Radius: 24 in