8.5W A19 LED Lamp, 50K

Item #: 0978821

Cat #: S8920

UPC: 045923089206

Company wide:
0 in stock
Documents & Guides
8.5 watt; A19 LED; 5000K; Medium base; 220' beam spread; 120-277V

Overview

8.5 watt; A19 LED; 5000K; Medium base; 220' beam spread; 120-277V
Also known as: 045923089206, S8920, SATS8920

Specifications

Color Temperature: 5000 (Bright White)
Type: LED
Shape: A19 (Arbitrary)
Wattage: 8.500
Color Temperature: 5000 (Bright White)
Shape: A19 (Arbitrary)
Type: LED
Wattage: 8.500