8" PVC 45° Elbow, 36" Radius, Schedule 40, Gray

Item #: 0978798

Cat #: UA7FT

UPC: 034481174981

$ 1174.29 EA
Company wide:
0 in stock
Documents & Guides
8 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray

Overview

8 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray
Also known as: 034481174981, UA7FT, CARUA7FT

Specifications

Type: Schedule 40
Color: Gray
Diameter: 8 in
Material: PVC
Angle: 45°
Sweep Radius: 36 in
Type: Schedule 40
Diameter: 8 in
Angle: 45°
Color: Gray
Material: PVC
Sweep Radius: 36 in