6" PVC 45° Elbow, 36" Radius, Schedule 40, Gray

Item #: 0978796

Cat #: UA7FR

UPC: 034481067986

$ 298.60 EA
Company wide:
0 in stock
Documents & Guides
6 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray

Overview

6 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray
Also known as: 034481067986, UA7FR, CARUA7FR

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Angle: 45°
Sweep Radius: 36 in
Type: Schedule 40
Material: PVC
Angle: 45°
Color: Gray
Diameter: 6 in
Sweep Radius: 36 in