5" PVC 45° Elbow, 30" Radius, Schedule 40, Gray, Bell End

Item #: 0978783

Cat #: UA7EPB

UPC: 034481055266

$ 642.13 EA
Company wide:
0 in stock
Documents & Guides
5 Inch PVC 45 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray, Bell End

Overview

5 Inch PVC 45 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 034481055266, UA7EPB, CARUA7EPB

Specifications

Color: Gray
Diameter: 5 in
Material: PVC
Angle: 45°
Color: Gray
Material: PVC
Diameter: 5 in
Angle: 45°