3" PVC 45° Elbow, 18" Radius, Schedule 40, Gray

Item #: 0978760

Cat #: UA7CL

UPC: 034481067641

$ 284.18 EA
Company wide:
0 in stock
Documents & Guides
3 Inch PVC 45 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray

Overview

3 Inch PVC 45 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray
Also known as: 034481067641, UA7CL, CARUA7CL

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 45°
Sweep Radius: 18 in
Diameter: 3 in
Color: Gray
Angle: 45°
Type: Schedule 40
Material: PVC
Sweep Radius: 18 in