2" PVC 45° Elbow, 18" Radius, Schedule 40, Gray, Bell End

Item #: 0978758

Cat #: UA7CJB

UPC: 034481196921

$ 208.65 EA
Company wide:
0 in stock
Documents & Guides
2 Inch PVC 45 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray, Bell End

Overview

2 Inch PVC 45 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 034481196921, UA7CJB, CARUA7CJB

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 45°
Sweep Radius: 18 in
Type: Schedule 40
Material: PVC
Angle: 45°
Color: Gray
Diameter: 2 in
Sweep Radius: 18 in