2" PVC 45° Elbow, 12" Radius, Schedule 40, Gray, Bell End

Item #: 0978753

Cat #: UA7BJB

UPC: 034481174714

$ 140.36 EA
Company wide:
0 in stock
2 Inch PVC 45 Degree Sweep Elbow, 12 Inch Radius, Schedule 40, Gray, Bell End

Overview

2 Inch PVC 45 Degree Sweep Elbow, 12 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 034481174714, UA7BJB, CARUA7BJB

Specifications

Color: Gray
Material: PVC
Diameter: 2 in
Angle: 45°
Color: Gray
Diameter: 2 in
Material: PVC
Angle: 45°