CL UA6HRB 6 SCH 40 30 DEG X 48 ELBO

Item #: 0978749
Cat #: UA6HRB
UPC: 034481055594
$ 617.10 EA
Company wide:
0 in stock
CAR UA6HRB 6 SCH 40 30 DEG X

Overview

CAR UA6HRB 6 SCH 40 30 DEG X
Also known as: 034481055594, UA6HRB, CARUA6HRB

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Angle: 30°
Color: Gray
Diameter: 6 in
Material: PVC
Angle: 30°

Customer Reviews

No reviews for this product
(0)