4 SCH 40 30 DEG X 48 ELBOW-BELLED

Item #: 0978746
Cat #: UA6HNB
UPC: 034481197553
$ 297.96 EA
Company wide:
0 in stock
Documents & Guides
Schedule 40 Elbow, Size 4 Inches, Bend Radius 48 Inches, Bend Angle 30 Degrees, Material PVC, Belled End

Overview

Schedule 40 Elbow, Size 4 Inches, Bend Radius 48 Inches, Bend Angle 30 Degrees, Material PVC, Belled End
Also known as: 034481197553, UA6HNB, CARUA6HNB

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 30°
Color: Gray
Diameter: 4 in
Material: PVC
Angle: 30°

Customer Reviews

No reviews for this product
(0)