2" PVC 30° Elbow, 36" Radius, Schedule 40, Gray

Item #: 0978732

Cat #: UA6FJ

UPC: 034481068181

$ 192.78 EA
Company wide:
0 in stock
Documents & Guides
2 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40

Overview

2 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40
Also known as: 034481068181, UA6FJ, CARUA6FJ

Specifications

Color: Gray
Material: PVC
Diameter: 2 in
Angle: 30°
Color: Gray
Diameter: 2 in
Material: PVC
Angle: 30°