
4" PVC 22-1/2° Elbow, 60" Radius, Schedule 40, Gray
Item #: 0978704
Cat #: UA5IN
UPC: 034481225553
$ 298.36 EA
Company wide:
0
in stock
Documents & Guides
4 Inch PVC 22-1/2 Degree Sweep Elbow, 60 Inch Radius, Gray, Schedule 40
Overview
4 Inch PVC 22-1/2 Degree Sweep Elbow, 60 Inch Radius, Gray, Schedule 40
Also known as: 034481225553, UA5IN, CARUA5IN
Specifications
| Color: | Gray |
| Material: | PVC |
| Diameter: | 4 in |
| Angle: | 22 1/2° |
| Color: | Gray |
| Diameter: | 4 in |
| Material: | PVC |
| Angle: | 22 1/2° |