
4" PVC 22-1/2° Elbow, 24" Radius, Schedule 40, Gray, Bell End
Item #: 0978665
Cat #: UA5DNB
UPC: 034481197713
$ 257.78 EA
Company wide:
0
in stock
Documents & Guides
4 Inch PVC 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Gray, Schedule 40, Bell End
Overview
4 Inch PVC 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Gray, Schedule 40, Bell End
Also known as: 034481197713, UA5DNB, CARUA5DNB
Specifications
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Diameter: | 4 in |
| Angle: | 22 1/2° |
| Sweep Radius: | 24 in |
| Type: | Schedule 40 |
| Material: | PVC |
| Angle: | 22 1/2° |
| Color: | Gray |
| Diameter: | 4 in |
| Sweep Radius: | 24 in |