7.5W T3.25 Mini Incandescent Lamp

Item #: 0978457

Cat #: S6975

UPC: 045923069758

Company wide:
0 in stock
7.5 Watt miniature; T3 1/4; 10000 Average rated hours; 65 Lumens; Mini Wedge Base; 24 Volt

Overview

7.5 Watt miniature; T3 1/4; 10000 Average rated hours; 65 Lumens; Mini Wedge Base; 24 Volt
Also known as: 045923069758, S6975, SATS6975

Specifications

Lumens: 65
Volts AC: 24
Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Wattage: 7.500
Light Technology: Incandescent
Dimmable: No
Lumens: 65
Shape: T3-1/4 (Tubular)
Wattage: 7.500
Dimmable: No
Volts AC: 24
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent