Extension Cord, 25', Blue/Red

Item #: 0978254

Cat #: 98025

UPC: 044882700122

$ 49.94 EA
Company wide:
8 in stock
Documents & Guides
Extension Cord, 25', SJEOW 3-Conductor with Lighted End, 14/3 Gauge, 5-15P/5-15R, 15 Amp, 1875 Watts, Blue/Red, 16 Pack

Overview

Extension Cord, 25', SJEOW 3-Conductor with Lighted End, 14/3 Gauge, 5-15P/5-15R, 15 Amp, 1875 Watts, Blue/Red, 16 Pack
Also known as: 044882700122, 98025, VLT98025

Specifications

Wattage: 1875
Length: 25 ft
Type: Extension Cord
Amps: 15
Color: Blue/Red
Wattage: 1875
Type: Extension Cord
Color: Blue/Red
Length: 25 ft
Amps: 15