Extension Cord, 100', Blue/Red

Item #: 0978242

Cat #: 99100

UPC: 044882700160

$ 248.57 EA
Company wide:
1 in stock
Documents & Guides
Extension Cord, 100', SJEOW 3-Conductor with Lighted End, 12/3 Gauge, 5-15P/5-15R, 13 Amp, 1625 Watts, Blue/Red

Overview

Extension Cord, 100', SJEOW 3-Conductor with Lighted End, 12/3 Gauge, 5-15P/5-15R, 13 Amp, 1625 Watts, Blue/Red
Also known as: 044882700160, 99100, VLT99100

Specifications

Length: 100 ft
Amps: 13
Type: Extension Cord
Color: Blue/Red
Wattage: 1625
Length: 100 ft
Type: Extension Cord
Wattage: 1625
Amps: 13
Color: Blue/Red