Extension Cord, 50', Blue/Red

Item #: 0978234

Cat #: 99050

UPC: 044882700153

$ 126.81 EA
Company wide:
12 in stock
Documents & Guides
Extension Cord, 50', SJEOW 3-Conductor with Lighted End, 12/3 Gauge, 5-15P/5-15R, 15 Amp, 1875 Watts, Blue/Red

Overview

Extension Cord, 50', SJEOW 3-Conductor with Lighted End, 12/3 Gauge, 5-15P/5-15R, 15 Amp, 1875 Watts, Blue/Red
Also known as: 044882700153, 99050, VLT99050

Specifications

Wattage: 1875
Type: Extension Cord
Amps: 15
Length: 50 ft
Color: Blue/Red
Wattage: 1875
Amps: 15
Color: Blue/Red
Type: Extension Cord
Length: 50 ft