
Extreme 3-Conductor 300V SJEOOW Extension Cord
Item #: 0978226
Cat #: 99025
UPC: 044882700177
$ 69.10 EA
Company wide:
0
in stock
Documents & Guides
Extension Cord, 25', SJEOOW 3-Conductor with Lighted End, 15 Amp, 1875 Watts, Blue/Red
Overview
Extension Cord, 25', SJEOOW 3-Conductor with Lighted End, 15 Amp, 1875 Watts, Blue/Red
Also known as: 044882700177, 99025, VLT99025
Specifications
| Wattage: | 1875 |
| Length: | 25 ft |
| Amps: | 15 |
| Color: | Blue/Red |
| Wattage: | 1875 |
| Amps: | 15 |
| Length: | 25 ft |
| Color: | Blue/Red |