5" PVC 45° Elbow, 36" Radius, DB-120, Gray, Bell End

Item #: 0978225

Cat #: PH7FP

UPC: 034481218449

$ 372.74 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
5 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-120

Overview

5 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-120
Also known as: 034481218449, PH7FP, CARPH7FP

Specifications

Color: Gray
Diameter: 5 in
Material: PVC
Angle: 45°
Sweep Radius: 36 in
Type: DB-120
Color: Gray
Material: PVC
Sweep Radius: 36 in
Diameter: 5 in
Angle: 45°
Type: DB-120