4" PVC 30° Elbow, 36" Radius, DB-120, Gray, Bell End

Item #: 0978203

Cat #: PH6FN

UPC: 034481080541

$ 331.60 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
4 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-120

Overview

4 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-120
Also known as: 034481080541, PH6FN, CARPH6FN

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 30°
Sweep Radius: 36 in
Type: DB-120
Color: Gray
Diameter: 4 in
Sweep Radius: 36 in
Material: PVC
Angle: 30°
Type: DB-120