Power Distribution Box, Yellow/Black

Item #: 0978178

Cat #: 09-0T376

UPC: 803058003760

$ 505.54 EA
Company wide:
18 in stock
Documents & Guides
Power Distribution Box, U-Ground T-SLOT, Six (6) 20 Amp Outlets, 30 Amp 250V Receptacle ~ Circuit Breaker Protected, 50 Amp Inlet (CS6375) and Outlet (CS6369), 125/250 Volt, (1) 30A NEMA L6-30 Receptacle with dedicated 250V Circuit Breaker, 6 NEMA 5-20R 20 amp T-Slot receptacles with GFCI module and Circuit Breaker for each pair of 20 amp receptacles, Yellow/Black, cETLus Listed .

Overview

Power Distribution Box, U-Ground T-SLOT, Six (6) 20 Amp Outlets, 30 Amp 250V Receptacle ~ Circuit Breaker Protected, 50 Amp Inlet (CS6375) and Outlet (CS6369), 125/250 Volt, (1) 30A NEMA L6-30 Receptacle with dedicated 250V Circuit Breaker, 6 NEMA 5-20R 20 amp T-Slot receptacles with GFCI module and Circuit Breaker for each pair of 20 amp receptacles, Yellow/Black, cETLus Listed .

Power Distribution Box, U-Ground, 50 Amp, 125/250 Volt, 3 GFCI, Yellow/Black, 1 Pack 

Also known as: 803058003760, 09-0T376, VLT090T376, Spyder box

Specifications

Color: Black/Yellow
Volts AC: 125/250
Amps: 20, 30, 50
Color: Black/Yellow
Amps: 20, 30, 50
Volts AC: 125/250